![phi14t8cor48850mf18g101](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193766062.jpg?preset=medium)
SIGNIFY 477349 14W 120-277V 5000K T8 Non-Dimmable LED Lamp
Description
These TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass / Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED drivers. Only InstantFit has over 15,000 lamp & ballast combinations delivering even light output, energy savings and a long lifetime. The MainsFit products feature a double-ended design, simplifying installation while a proprietary safety circuit minimizes a shock risk. Lamp sizes range from 2-foot to 8-foot and U-bend with a variety of lumen outputs.
Specifications
Brand Name | Philips Lighting | Sub Brand | CorePro |
Item Name | Linear LED Lamp | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Tubular | Designation | 14T8PRO/48-850/BB18/G 10/1 FB |
Bulb Shape | T8 | Bulb Base | G13 Medium Bi-Pin |
Power (Wattage) | 14 W | Lumens | 1800 lm |
Color Temperature | 5000 K | Average Life | 50000 hr |
Light Color | Day Light | Color Rendering Index (CRI) | 80 |
Beam Angle | 240° | Ballast Type | Bypass |
Start Type | Instant | Voltage Rating | 120 - 277 V |
Amperage Rating | 47 - 130 mA | Frequency Rating | 50/60 Hz |
Material | Glass | Bulb Color/Finish | Frosted |
Dimmable | No | Temperature Rating | -20 to 45 °C |
Diameter | 1 in | Maximum Overall Length | 1200 mm |
Standards | UL Listed, RoHS, DLC Listed | UPC | 046677477349 |
Packages
25 - UNIT - (25) |