
PHILIPS LIGHTING 4 ft 14W 120/277/347V 3000K 2000LM T8 Non-Dimmable LED InstantFit Lamp
Description
The LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures. 50% energy savings vs F32T8 electronic start systems. Instant on, no flicker or buzz. Fits into existing fixtures.
Specifications
Brand Name | Philips Lighting | Sub Brand | CorePro, InstantFit |
Item Name | Linear LED Bulb | Designation | 14T8/PRO/48-830/IF20/G 10/1 FB |
Bulb Shape | T8 | Bulb Base | G13 (Medium Bi-Pin) |
Power (Wattage) | 14 W | Lumens | 2000 lm |
Color Temperature | 3000K | Average Life | 50000 hr |
Color Rendering Index (CRI) | 82 | Beam Angle | 240 degrees |
Voltage Rating | 120 - 347 V | Amperage Rating | 100 - 260 mA |
Frequency Rating | 25000 - 105000 Hz | Dimmable | No |
Temperature Rating | -20 to 45 °C | Width | 28 mm |
Maximum Overall Length | 1200 mm | Standards | UL Listed, RoHS Compliant, DLC Certified |
Application | For Indoor Application | UPC | 046677452407 |
Packages
10 - UNIT - (10) | 650 - SKID - 650 |