SIGNIFY 456905 4 ft 15W 3500K 2700LM InstantFit T8 LED Lamp
Description
Philips CRI medium bi-pin G13 base instant fit tube. White dimmable.
Specifications
Brand Name | Philips Lighting | Item Name | Linear LED Lamp |
Type | LED | Bulb Shape | T8 |
Bulb Base | G13 | Power (Wattage) | 15 W |
Lumens | 2700 lm | Color Temperature | 3500 K |
Average Life | 50000 hr | Color Rendering Index (CRI) | 82 |
Voltage Rating | 120/277/347 V | Bulb Color/Finish | White |
Dimmable | Yes | Diameter | 1 in |
Application | Projection | UPC | 046677456900 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |