![phi165plled244000if](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11699935.jpg?preset=medium)
PHILIPS LIGHTING 2 ft 16.5W 120/277V 4000K Philips Instant Fit High Output LED PL-L
Description
Philips InstantFit LED T8 and PL-L Lamps are an ideal energy saving choice for existing fluorescent fixtures. Full light output in spaces with temperatures down to -4°F (-20°C). Perfect for applications with frequent “on/off” switching cycles. Buildings that desire to be mercury free. Instant on, no flicker or buzz. Fits into existing linear fixtures. Optimized performance with instant start ballasts. Compatible with select program start ballasts. Eliminates the need for rewiring and allows the fixture to maintain original UL and CSA compliance.
Specifications
Brand Name | Philips Lighting | Item Name | Linear Bulb |
Type | Single Twin Tube | Bulb Overall Shape | Tube |
Designation | 16.5PL-LED/24-4000 IF 10/1 | Bulb Shape | T8 |
Bulb Base | 2G11 | Power (Wattage) | 16.5 W |
Lumens | 2100 lm | Color Temperature | 4000 K |
Average Life | 40000 hr | Light Color | 840 Cool White |
Color Rendering Index (CRI) | 82 | Beam Angle | 160° |
Voltage Rating | 120 - 277 V | Bulb Color/Finish | Opal |
Dimmable | No | Application | Projection |
UPC | 046677456658 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 1200 - UNIT - 1200 |