
PHILIPS LIGHTING 6 inch 16.5W 120/277/347V 3500K Philips InstantFit T8 U-Bent High Output LED Lamp, White
Description
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | Linear LED Lamp |
Type | LED | Bulb Overall Shape | Tubular, U-Bent |
Bulb Shape | T8 | Bulb Base | G13 |
Power (Wattage) | 16.5 W | Lumens | 2000 lm |
Color Temperature | 3500 K | Average Life | 50000 hr |
Color Rendering Index (CRI) | 82 | Beam Angle | 160° |
Voltage Rating | 100 - 277 V | Bulb Color/Finish | Frosted |
Dimmable | No | Diameter | 1 in |
Maximum Overall Length | 584.2 mm | UPC | 046677452674 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |