
SIGNIFY 579060 4ft 16.5W 120-277V 5000K T8 LED Lamp
Description
The Contractor-grade MainsFit (UL Type B) lamps are designed to provide simple retrofit solution to move from traditional fluorescent lamps to energy saving LEDs. This ballast bypass lamp is similar to other UL Type B lamps in the Philips family by providing proven energy savings, long life (50k hours), surge suppression and industry leading safety features. All lamps in the Contractor-grade family are also double-ended to help simplify the installation.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Bulb Overall Shape | Double-Ended Tube | Designation | 16.5T8/BCP/48-850/MF21/G 25/1 |
Bulb Shape | T8 | Bulb Base | G13 Medium Bi-Pin |
Power (Wattage) | 16.5 W | Lumens | 2100 lm |
Color Temperature | 5000 K | Average Life | 50000 hr |
Light Color | Daylight | Color Rendering Index (CRI) | 80 |
Beam Angle | 240° | Ballast Type | Type B Bypass |
Voltage Rating | 120 - 277 V | Amperage Rating | 58 - 134 mA |
Frequency Rating | 50/60 Hz | Material | Glass |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Diameter | 1-1/8 in |
Height | 47.795 in | Width | 1.181 in |
Maximum Overall Length | 47-3/4 in | Standards | DLC Listed, Energy Saving, RoHS Compliant, UL Listed |
Application | For Office and Shopping, Industrial and Warehouses, Parking Lots and Covered Car Parks | UPC | 046677579067 |
Packages
25 - UNIT - (25) | 900 - SKID - 900 |