Abbotsford
phi165t8bcp48835g

SIGNIFY 579045 16.5W 120-277V 3500K 2000LM MainsFit (UL Type-B) T8 LED Lamp

Price $18.62 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:579045
Documents Documents

Description

The Contractor-grade MainsFit (UL Type B) lamps are designed to provide simple retrofit solution to move from traditional fluorescent lamps to energy saving LEDs. This ballast bypass lamp is similar to other UL Type B lamps in the Philips family by providing proven energy savings, long life (50k hours), surge suppression and industry leading safety features. All lamps in the Contractor-grade family are also double-ended to help simplify the installation.

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Bulb Overall Shape Double-Ended Tube Designation 16.5T8/BCP/48-835/MF20/G 25/1
Bulb Shape T8 Bulb Base G13 Medium Bi-Pin
Power (Wattage) 16.5 W Lumens 2000 lm
Color Temperature 3500 K Average Life 50000 hr
Light Color White Color Rendering Index (CRI) 80
Beam Angle 240° Ballast Type Type B Bypass
Voltage Rating 120 - 277 V Amperage Rating 58 - 134 mA
Frequency Rating 50/60 Hz Material Glass
Bulb Color/Finish Frosted Dimmable Yes
Temperature Rating -20 to 45 °C Diameter 28 mm
Height 47.795 in Width 1.181 in
Maximum Overall Length 1212.4 mm Standards DLC Listed, Energy Saving, RoHS Compliant, UL Listed
Application For Office and Shopping, Industrial and Warehouses, Parking Lots and Covered Car Parks UPC 046677579043

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok