![phi20t12emled486500ifg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12907053.jpg?preset=medium)
4' 20W 120-277V 6500K 2100LM CorePro LEDtube T12 G13 Base Non-Dimmable InstantFit Lamp
Description
Philips, Application GENERAL LIGHTING, Type LED, Average Life 36,000 hr, Lumens 2100, NON DIMMABLE, Special Features Not affected by Epact.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Type | Non-Dimmable | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | Tube | Designation | 20T12 EM LED/48-6500/IF G 10/1 |
Bulb Shape | T12 | Bulb Base | G13 Medium |
Power (Wattage) | 20 W | Lumens | 2100 lm |
Color Temperature | 6500 K | Average Life | 36000 hr |
Light Color | Cool Daylight | Color Rendering Index (CRI) | 82 |
Beam Angle | 240° | Ballast Type | Electronic, Magnetic |
Start Type | Instant | Voltage Rating | 120 - 277 V |
Amperage Rating | 90 - 220 mA | Frequency Rating | 60 Hz |
Bulb Color/Finish | Frosted | Dimmable | No |
Temperature Rating | -20 to 35 °C | Incandescent Equivalent Wattage | 32 W |
Diameter | 28 mm | Maximum Overall Length | 1212 mm |
For Use With | Ballasts | Standards | RoHS Compliant, UL Certified |
Application | For General Lighting | UPC | 046677463120 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |