![phi24t5led48950if30pgrow](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/160569058.jpg?preset=medium)
PHILIPS LIGHTING 48-inch 24W 5000K T5 LED Grow Lamp
Description
Philips LED Plant Grow lights not only optimize plant growth but also provide a beautiful, natural look for your plants. Full Spectrum White - the perfect color spectrum for growth and natural color.
Specifications
Brand Name | Philips Lighting | Item Name | Linear LED Lamp |
Bulb Overall Shape | Tubular | Bulb Shape | T5 |
Power (Wattage) | 24 W | Maximum Overall Length | 48 in |
UPC | 046677537944 |