Abbotsford
phi24t5ledho485000if101

PHILIPS LIGHTING 467159 46 inch 24W 39-64V 5000K 3500LM T5HO G5 Base Dimmable LED InstantFit Lamp

Price $26.66 / EA Eco fees: $0.15
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:467159

Description

Philips LED T5 InstantFit Lamps are an ideal energy saving choice for existing linearfluorescent fixtures.

Specifications

Brand Name Philips Lighting Sub Brand InstantFit
Item Name LED Lamp Bulb Base Group Bi-Pin
Designation 24T5 LED/HO/48-5000 IF 10/1 Bulb Shape T5
Bulb Base G5 Power (Wattage) 24 W
Lumens 3500 lm Color Temperature 5000 K
Average Life 50000 hr Color Rendering Index (CRI) 82
Beam Angle 160° Voltage Rating 120 - 277 V, 347 - 480 V
Amperage Rating 400 - 600 mA Frequency Rating 40000 - 80000 Hz
Dimmable Yes Temperature Rating -20 to 45 °C
Maximum Overall Length 1200 mm For Use With T5HO Ballasts
Standards UL Listed, RoHS, DLC Compliant Application GENERAL LIGHTING
UPC 046677467159

Packages

1 - UNIT - 1 2 - UNIT - 2 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok