![phi24t5ledho483000if](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/286708801.jpg?preset=medium)
SIGNIFY 467126 46" 24W 39-64V 3000K 3300LM T5HO G5 Base Non-Dimmable LED InstantFit Lamp
Description
Lamp, Application: Education-Healthcare-Hospitality-Industry-Office-Public spaces-Retail-Sports, Voltage Rating: 39-64V, Wattage: 24W, Shape: PAR38, Base: E26-Single Contact Medium Screw, Color Temperature2100K, ColorCool White , Color Rendering Index (CRI)80, Average Life25000HR, Lumens3300LM, Frequency40000-80000Hz, Dimmable, CertificationsEU REACH restrictions compliant
Specifications
Brand Name | Philips Lighting | Sub Brand | InstantFit, MasterClass |
Item Name | Linear LED Bulb | Designation | 24T5HO/46-830/IF33/P/DIM 10/1 |
Bulb Shape | T5 | Bulb Base | G5 |
Power (Wattage) | 24 W | Lumens | 3300 lm |
Color Temperature | 3000K | Average Life | 50000 hr |
Color Rendering Index (CRI) | 82 | Voltage Rating | 39 - 64 V |
Amperage Rating | 400 - 600 mA | Frequency Rating | 40000-80000 Hz |
Dimmable | Yes | Temperature Rating | -20 to 45 °C |
Width | 17.8 mm | Maximum Overall Length | 1200 mm |
Standards | UL Listed, RoHS Compliant | Application | GENERAL LIGHTING |
UPC | 046677467128 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 2000 - UNIT - 2000 |