![phi25t5hocor46840g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193766187.jpg?preset=medium)
SIGNIFY 576249 25W 120-277V 4000K MainsFit (UL Type-B) T5 LED Lamp
Description
The MainsFit (UL Type-B) lamps are designed to be the perfect retrofit solution to move from traditional fluorescent lamps to energy saving LEDs. This ballast bypass lamp has everything needed built into the lamp with proven energy savings, long life, surge suppression and industry leading safety features. All lamps in the MainsFit family are double-ended to help simplify the installation. In addition, all lamps meet the Philips standards for light quality so that end users will be in a comfortable environment regardless of the MainsFit lamp type.
Specifications
Brand Name | Philips Lighting | Item Name | Linear LED Lamp |
Bulb Overall Shape | Double-Ended Tube | Designation | 25T5HO/COR/46-840/MF35/G 25/1 |
Bulb Shape | T5HO | Bulb Base | G5 Mini Bi-Pin |
Power (Wattage) | 25 W | Lumens | 3500 lm |
Color Temperature | 4000 K | Average Life | 50000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 80 |
Beam Angle | 200° | Ballast Type | Type B Bypass |
Voltage Rating | 120 - 277 V | Amperage Rating | 95 - 250 mA |
Frequency Rating | 50/60 Hz | Material | Glass |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Diameter | 18.2 mm |
Height | 45.826 in | Width | 0.787 in |
Maximum Overall Length | 1163.2 mm | Standards | DLC Listed, RoHS Compliant, UL Listed |
Application | For Industrial and Warehouses, Retail and Hospitality, Parking Lots and Covered Car Parks | UPC | 046677576240 |
Packages
25 - UNIT - (25) | 1050 - SKID - 1050 |