SIGNIFY 576256 25W 120-277V 5000K MainsFit (UL Type-B) T5 LED Lamp
Description
The MainsFit (UL Type-B) lamps are designed to be the perfect retrofit solution tomove from traditional fluorescent lamps to energy saving LEDs. This ballast bypasslamp has everything needed built into the lamp with proven energy savings, longlife, surge suppression and industry leading safety features. All lamps in the MainsFitfamily are double-ended to help simplify the installation. In addition, all lamps meetthe Philips standards for light quality so that end users will be in a comfortableenvironment regardless of the MainsFit lamp type.
Specifications
Brand Name | Philips Lighting | Item Name | Linear LED Lamp |
Bulb Overall Shape | Double-Ended Tube | Designation | 25T5HO/COR/46-850/MF35/G 25/1 |
Bulb Shape | T5HO | Bulb Base | G5 Mini Bi-Pin |
Power (Wattage) | 25 W | Lumens | 3500 lm |
Color Temperature | 5000 K | Average Life | 50000 hr |
Light Color | Daylight | Color Rendering Index (CRI) | 80 |
Beam Angle | 200° | Ballast Type | Type B Bypass |
Voltage Rating | 120 - 277 V | Amperage Rating | 95 - 250 mA |
Frequency Rating | 50/60 Hz | Material | Glass |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Diameter | 3/4 in |
Height | 45.826 in | Width | 0.787 in |
Maximum Overall Length | 45-13/16 in | Standards | DLC Listed, RoHS Compliant, UL Listed |
Application | For Industrial and Warehouses, Retail and Hospitality, Parking Lots and Covered Car Parks | UPC | 046677576257 |
Packages
25 - UNIT - (25) | 1050 - SKID - 1050 |