Abbotsford
phi7t8mas24835if10p

SIGNIFY 541821 2ft 7W 1100LM MasterClass LEDtubeInstantFit T8 Non-Dimmable LED Lamp

Price $14.30 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:541821
Documents Documents

Description

The MasterClass InstantFit T8 lamps provide hassle-free installation with simple lamp-for-lamp replacements. They deliver what we promise, with at least 40% energy savings, flicker-free performance, and the life you would expect. Other lamps claim compatibility but only MasterClass InstantFit (UL Type A) has been proven to work with over 200 ballasts and drivers, delivering even light output, with proven energy savings and a long average lifetime. End users will be delighted being under these comfortable and high quality lamps with no visible flicker and optimized optics. Energy managers will enjoy these lamps too as they can count the savings delivered by our lamps. To enjoy more energy savings, the MasterClass InstantFit lamps can be paired with the Advance TLED drivers to create a Type C system. With available 70,000 hour life, 7-year limited warranty and a shatter-prevention polycarbonate lens, Philips MasterClass InstantFit TLED lamps deliver benefits for all.

Specifications

Brand Name Philips Lighting Sub Brand MasterClass
Item Name Linear LED Lamp Type Instant Fit
Designation 7T8/MAS/24-835/IF10/P 10/1 Bulb Shape T8
Bulb Base G13 Medium Bi-Pin Power (Wattage) 7 W
Lumens 1100 lm Color Temperature 3500 K
Average Life 70000 hr Light Color Neutral White
Color Rendering Index (CRI) 80 Beam Angle 180 degrees
Voltage Rating 100 - 240 V Dimmable No
Diameter 1.06 in Height 23.268 in
Width 0.787 in Maximum Overall Length 24 in
Application For use Anywhere you are Currently using a 2 ft T8 Fluorescent Light Bulb with an Instant Start Ballast UPC 046677541828

Packages

1 - UNIT - 1