SIGNIFY 532408 5.5W 14-60V 3000K 550LM PL-C G24Q Base Non-Dimmable LED InstantFit Lamp
Description
Philips LED InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | Linear LED Lamp |
Type | Energy Saving | Designation | 5.5PL-C/LED/13H/830/IF5/P/4P 20/1 |
Bulb Shape | PL-C | Bulb Base | G24Q |
Power (Wattage) | 5.5 W | Lumens | 550 lm |
Color Temperature | 3000 K | Average Life | 50000 hr |
Color Rendering Index (CRI) | 82 | Beam Angle | 150° |
Voltage Rating | 14 - 60 V | Amperage Rating | 280 mA |
Frequency Rating | 25000 - 100000 Hz | Dimmable | Yes |
Temperature Rating | -20 to 45 °C Ambient | Diameter | 27 mm |
Maximum Overall Length | 137.4 mm | Standards | UL Listed, RoHS Compliant |
UPC | 046677532406 |
Packages
1 - UNIT - 1 |