Abbotsford
phi55plcled13v835if5p4p2

SIGNIFY 532457 5.5W 14-60V 3500K 550LM PL-C G24Q Base Non-Dimmable LED InstantFit Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:532457

Description

Philips LED InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.

Specifications

Brand Name Philips Lighting Item Name Linear LED Lamp
Type Energy Saving Designation 5.5PL-C/LED/13V/835/IF5/P/4P 20/1
Bulb Shape PL-C Bulb Base G24Q
Power (Wattage) 5.5 W Lumens 550 lm
Color Temperature 3500 K Average Life 50000 hr
Color Rendering Index (CRI) 82 Beam Angle 150°
Voltage Rating 14 - 60 V Amperage Rating 280 mA
Frequency Rating 25000 - 100000 Hz Dimmable Yes
Temperature Rating -20 to 45 °C Ambient Diameter 45.7 mm
Maximum Overall Length 117.6 mm Standards UL Listed, RoHS Compliant
UPC 046677532451

Packages

20 - UNIT - (20) 3600 - SKID - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok