![phi5plcled13h840if5p2p20](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193766072.jpg?preset=medium)
SIGNIFY 532341 5W 120-277V 4000K 580LM PL-C GX23-2 Base Non-Dimmable LED InstantFit Lamp
Description
Philips LED InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | Linear LED Lamp |
Bulb Overall Shape | Single-Ended Tube | Designation | 5PL-C/LED/13H/840/IF5/P/2P 20/1 |
Bulb Shape | T8 | Bulb Base | GX23-2 |
Power (Wattage) | 5 W | Lumens | 580 lm |
Color Temperature | 4000 K | Average Life | 50000 hr |
Light Color | Cool White | Series/Model | InstantFit |
Color Rendering Index (CRI) | 82 | Beam Angle | 150° |
Ballast Type | Type A | Start Type | Instant |
Voltage Rating | 120 - 277 V | Amperage Rating | 15 - 50 mA |
Frequency Rating | 50/60 Hz | Material | Plastic |
Bulb Color/Finish | Frosted | Dimmable | No |
Temperature Rating | -4 to 113 °F | Incandescent Equivalent Wattage | 13 W |
Maximum Overall Length | 5-7/16 in | Standards | RoHS Compliant, UL Listed |
Application | For Airport, Industry, Landmark, Office, Retail | UPC | 046677532345 |
Packages
20 - UNIT - (20) |