SIGNIFY 532309 5W 120-277V 2700K 520LM PL-C GX23-2 Base Non-Dimmable LED InstantFit Lamp
Description
Philips LED InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | Linear LED Bulb |
Designation | 5PL-C/LED/13H/827/IF5/P/2P 20/1 | Bulb Shape | PL-C |
Bulb Base | GX23-2 | Power (Wattage) | 5 W |
Lumens | 520 lm | Color Temperature | 2700 K |
Average Life | 50000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 82 | Beam Angle | 150° |
Voltage Rating | 120 - 277 V | Amperage Rating | 15 - 50 mA |
Frequency Rating | 50/60 Hz | Dimmable | No |
Temperature Rating | -20 to 45 °C | Height | 0.0004 in |
Width | 0.0004 in | Maximum Overall Length | 140 mm |
For Use With | Ballasts | Standards | UL Type A, RoHS Compliant |
UPC | 046677532307 |
Packages
1 - UNIT - 1 |