![phi5plcled13h835if5p2p20](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/314039224.jpg?preset=medium)
SIGNIFY 532333 5W 120-277V 3500K 550LM PL-C GX23-2 Base Non-Dimmable LED InstantFit Lamp
Description
Philips LED InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Bulb Base Group | Double-Ended Tube | Designation | 5PL-C/LED/13H/835/IF5/P/2P 20/1 |
Bulb Base | G13 Medium Bi-Pin | Power (Wattage) | 5 W |
Lumens | 550 lm | Color Temperature | 3500 K |
Average Life | 50000 hr | Light Color | Daylight |
Color Rendering Index (CRI) | 82 | Beam Angle | 150° |
Voltage Rating | 120 - 277 V | Frequency Rating | 50/60 Hz |
Bulb Color/Finish | White | Dimmable | No |
Height | 27 mm | Standards | DLC Listed |
Application | For Airport, Industry, Landmark, Office, Retail | UPC | 046677532338 |
Packages
1 - UNIT - 1 |