![phi5plcled13v835if5p2p20](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/314039229.jpg?preset=medium)
SIGNIFY 532374 5W 120-277V 3500K 550LM PL-C GX23-2 Base Non-Dimmable LED InstantFit Lamp
Description
Philips LED InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp |
Designation | 5PL-C/LED/13V/835/IF5/P/2P 20/1 | Bulb Base | E12 Candelabra Screw |
Power (Wattage) | 5 W | Lumens | 550 lm |
Color Temperature | 3500 K | Average Life | 50000 hr |
Light Color | Warm Glow | Color Rendering Index (CRI) | 82 |
Beam Angle | 150° | Voltage Rating | 120 - 277 V |
Frequency Rating | 50/60 Hz | Bulb Color/Finish | White |
Dimmable | No | Standards | EU REACH Compliant |
Application | For Education, Healthcare, Hospitality, Industry, Office | UPC | 046677532376 |
Packages
1 - UNIT - 1 |