PHILIPS LIGHTING 2 ft 8.5W 4000K 120-277V 1050LM T8 Non-Dimmable LED InstantFit Lamp
Description
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | Linear Bulb |
Bulb Base Group | Bi-Pin | Bulb Overall Shape | Tube |
Designation | 8.5T8/24-3000 IF 10/1 | Bulb Shape | T8 |
Bulb Base | G13 Medium | Power (Wattage) | 8.5 W |
Lumens | 950 lm | Color Temperature | 3000 K |
Average Life | 50000 hr | Light Color | 830 Warm White |
Color Rendering Index (CRI) | 82 | Beam Angle | 160° |
Start Type | Instant Fit | Voltage Rating | 100 - 240 V |
Bulb Color/Finish | Frosted | Dimmable | No |
Diameter | 28 mm | Maximum Overall Length | 602.8 mm |
Standards | Energy Efficiency Class A+ Certified | Application | GENERAL LIGHTING |
UPC | 046677452018 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |