![phi85t8244000if](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/141863657.jpg?preset=medium)
SIGNIFY 452037 LAMP LED 8.5W T8 24TLED 4K 1000LM 452037
Description
LED lamp. T8 bulb shape. Dimmable. Polycarbonate bulb housing. Light colour cool white. Average bulb life 50000 hour. Colour index 82.
Specifications
Brand Name | Philips Lighting | Item Name | Linear LED Lamp |
Bulb Shape | T8 | Power (Wattage) | 8.5 W |
Lumens | 1050 lm | Color Temperature | 4000 K |
Average Life | 50000 hr | Light Color | Cool White |
Color Rendering Index (CRI) | 85 | Beam Angle | 160° |
Voltage Rating | 120 V | Application | General Lighting, Indoor/Outdoor |
UPC | 046677452032 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |