Abbotsford
phi89t8mas48840if16pdim

SIGNIFY 565606 4ft 8.9W 4000K 1600LM MasterClass InstantFit (UL Type A) T8 LED Lamp

Price $14.54 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:565606
Documents Documents

Description

The MasterClass InstantFit T8 lamps provide hassle-free installation with simple lamp-for-lamp replacements. They deliver what we promise, with at least 40% energy savings, flicker-free performance, and the life you would expect. Other lamps claim compatibility but only MasterClass InstantFit (UL Type A) has been proven to work with over 200 ballasts and drivers, delivering even light output, with proven energy savings and a long average lifetime. End users will be delighted being under these comfortable and high quality lamps with no visible flicker and optimized optics. Energy managers will enjoy these lamps too as they can count the savings delivered by our lamps. To enjoy more energy savings, the MasterClass InstantFit lamps can be paired with the Advance TLED drivers to create a Type C system. With available 70,000 hour life, 7-year limited warranty and a shatter-prevention polycarbonate lens, Philips MasterClass InstantFit TLED lamps deliver benefits for all.

Specifications

Brand Name Philips Lighting Item Name T8 LED Lamp
Type Double Ended Bulb Overall Shape Tube
Designation 8.9T8/MAS/48-840/IF16/P/DIM 10/1 Bulb Shape T8
Bulb Base G13 Medium Bi-Pin Power (Wattage) 8.9 W
Lumens 1600 lm Color Temperature 4000 K
Average Life 70000 hr Light Color Cool White
Color Rendering Index (CRI) 80 Beam Angle 180°
Voltage Rating 120 - 277, 347 V Amperage Rating 90 - 300 mA
Frequency Rating 20 - 120 kHz Material Plastic
Bulb Color/Finish Frosted Dimmable Yes
Temperature Rating -20 to 45 °C Diameter 10.35 in
Height 2.502 in Width 5.115 in
Maximum Overall Length 48 in Standards RoHS Compliant, DLC Compliant, UL Listed
UPC 046677565602

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok