![phi89t8mas48850if16pdim](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193766104.jpg?preset=medium)
SIGNIFY 565614 4ft 8.9W 5000K 1600LM MasterClass InstantFit (UL Type A) T8 Dimmable LED Lamp
Description
A TLED solution for your application, these TLEDs are available in InstantFit (Type A / Type C) or MainsFit (Ballast bypass / Type B) versions. The InstantFit lamps work on a broad variety of ballasts and LED drivers. Only InstantFit has over 15,000 lamp & ballast combinations delivering even light output, energy savings and a long lifetime. The MainsFit products feature a double-ended design, simplifying installation while a proprietary safety circuit minimizes a shock risk. Lamp sizes range from 2-foot to 8-foot and U-bend with a variety of lumen outputs. Minimizes overall lighting costs; Offers cheapest and easiest upgrade to LED lighting technology; Excellent compatibility with existing ballasts
Specifications
Brand Name | Philips Lighting | Item Name | T8 LED Lamp |
Type | Double Ended | Bulb Overall Shape | Tube |
Designation | 8.9T8/MAS/48-850/IF16/P/DIM 10/1 | Bulb Shape | T8 |
Bulb Base | G13 Medium Bi-Pin | Power (Wattage) | 8.9 W |
Lumens | 1600 lm | Color Temperature | 5000 K |
Average Life | 70000 hr | Light Color | Daylight |
Color Rendering Index (CRI) | 80 | Beam Angle | 180° |
Voltage Rating | 120 - 277, 347 V | Amperage Rating | 90 - 300 mA |
Frequency Rating | 20 - 120 kHz | Material | Plastic |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Temperature Rating | -20 to 45 °C | Diameter | 10.35 in |
Height | 2.502 in | Width | 5.115 in |
Maximum Overall Length | 48 in | Standards | RoHS Compliant, DLC Compliant, UL Listed |
UPC | 046677565619 |
Packages
1 - UNIT - 1 |