Abbotsford
phifb40t12cw

PHILIPS LIGHTING 6-inch 40W T12 High CRI Lamp, Cool White

Price $20.96 / EA Eco fees: $0.20
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:423087

Description

Philips T12 High CRI Lamps are energy-efficient lighting solutions and provide excellent color consistency over the life of the lamp. FB40T12/6 CW Supreme - Base: Medium Bi-Pin [Medium Bi-Pin Fluorescent] - Base Information: Aluminum [Aluminum Base] - Bulb: T12-6U [U-bent T 12/8 inch with 6 spacing] - Rated Avg. Life: 18000 hr - Color Designation: Cool White Supreme - Color Temperature: 4100 K - Initial lumen: 2300 Lm - Mercury (Hg) Content: 10.0 mg - Base: 2-Pin - Bulb Type: Fluorescent Bulbs - Color Rendering Index (CRI): 90 Ra8.

Packages

12 - UNIT - (12) 300 - SKID - 300