![phifb32t8tl8356alto](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11692484.jpg?preset=medium)
PHILIPS LIGHTING 379008 32W Philips ALTO® U-Bent Rapid Start T8 Fluorescent Lamp, White
Description
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment. FB32T8/6 TL835 ALTO. 32 watt - 22.5 - T8 Medium Bi-Pin - (G13) Base -700 Series - U-Bent Fluorescent Philips Light Bulb - Color Temperature: 3,500K - Average Lifetime: 24000 hours - Lumens (light output): 2800 - CRI: 85
Specifications
Brand Name | Philips Lighting | Item Name | U-Shaped Linear Fluorescent |
Type | TL | Bulb Base Group | Bi-Pin |
Bulb Overall Shape | U | Designation | FB32T8/TL835/6 ALTO 20PK |
Bulb Shape | T8 | Bulb Base | G13 Medium |
Wattage | 32 W | Lumens | 2800 lm |
Color Temperature | 3500 K | Average Life | 20000 hr |
Light Color | 835 White | Color Rendering Index (CRI) | 85 |
Voltage Rating | 120 V | Diameter | 26 mm |
Maximum Overall Length | 569.976 mm | Application | General Use |
UPC | 046677379001 |
Packages
20 - UNIT - (20) | 400 - SKID - 400 |