![phikit14t8proled484000](/images/no-image-en.png)
SIGNIFY 4 ft 4000K 2100LM T8 Non-Dimmable LED InstantFit Lamp
Description
The LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures. 50% energy savings vs F32T8 electronic start systems. Instant on, no flicker or buzz. Fits into existing fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | LED Lamp Kit |
Bulb Overall Shape | Tube | Bulb Shape | T8 |
Power (Wattage) | 14 W | Lumens | 2100 lm |
Color Temperature | 4000 K | Maximum Overall Length | 4 ft |