PHILIPS LIGHTING 418665 3.5W 12V 2700K LED MR11 Indoor Flood
Description
LED lamp with GU4 base.
Specifications
Brand Name | Philips Lighting | Item Name | MR11 Reflector LED Lamp |
Type | Flood | Bulb Shape | MR11 |
Bulb Base | GU4 | Power (Wattage) | 3.5 W |
Color Temperature | 2700 K | Average Life | 25000 hr |
Light Color | Soft White | Voltage Rating | 12 V |
Standards | RoHS Compliant | Application | Indoor, Track Lighting |
Packages
1 - UNIT - 1 | 6 - Unit - (6) |