EIKO LEDP6WGU10830DIM 6W 120V 3000K MR16 GU10 LitespanLED® Power LED Dimmable Lamp
Description
FEATURES:• Direct replacement for halogen PAR lamps• Dimmable to 5% for design flexibility• Compatibility with a wide array of dimmers• Up to 80% electricity savings compared to halogen• Instant-On with no warm up, unlike CFLs• Acceptable for ICAT rated downlightsAPPLICATIONS:• Recessed / Track lighting • Hospitality• Property Management • Houses of Worship• Accent / Display Lighting • Healthcare• Retail / Residential • Task Lighting
Specifications
Brand Name | Eiko | Item Name | MR16 Reflector LED Bulb |
Type | GEN3, Dimmable | Bulb Overall Shape | Reflector |
Bulb Shape | MR16 | Bulb Base | GU10 |
Power (Wattage) | 6 W | Lumens | 370 lm |
Color Temperature | 3000 K | Average Life | 35000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 38° | Voltage Rating | 120 V |
Bulb Color/Finish | Clear | Dimmable | Yes |
Diameter | 1.97 in | Maximum Overall Length | 3.11 in |
Standards | UL Listed, CSA Certified | UPC | 031293079268 |
Packages
1 - UNIT - 1 |