![iwagu1065w27k40choice](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164288850.jpg?preset=medium)
STANDARD PRODUCTS 66304 6.5W 120V 2700K 500LM Choice Series MR16 GU10 Base Dimmable LED Lamp, Warm White
Description
PRODUCT FEATURES:- Shape:MR16- Volts (V):120- Average Life (Hours):15000- Initial Lumens:500- Dimmable:yes- Center Beam Candlepower (CBCP):778- Colour Temperature (K):2700- Colour:Warm White 27K- Heat Sink Colour:White- Beam Angle (°):40- Lumen Per Watt:77- Base:GU10- Watts (W):6.5- Colour Rendering Index (CRI):80
Specifications
Brand Name | Standard Products | Item Name | LED Lamp |
Designation | GU10/6.5W/27K/40/CHOICE/STD | Bulb Base | GU10 |
Power (Wattage) | 6.5 W | Lumens | 500 lm |
Color Temperature | 2700 K | Average Life | 15000 hr |
DLC | N | Series/Model | Choice |
Color Rendering Index (CRI) | >=80 | Beam Angle | 40° |
Center Beam Candle Power | 778 cd | Voltage Rating | 120 V |
Dimmable | Yes | Incandescent Equivalent Wattage | 50 W |
Diameter | 1-31/32 in | Height | 2-1/16 in |
Environmental Conditions | Damp Location Rated | Standards | cULus Listed, Energy Star Certified |
UPC | 069549663046 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |