6.5W 120V 3000K 500LM Choice Series MR16 GU10 Base Dimmable LED Lamp, Warm White
Description
This Standard® Choice Series MR16 LED reflector is dimmable, Energy Star qualified and has a 40° beam angle.
Specifications
Brand Name | Standard Products | Item Name | MR16 Reflector LED Lamp |
Type | Dimmable | Designation | GU10/6.5W/30K/40/CHOICE/STD |
Bulb Shape | MR16 | Bulb Base | GU10 |
Power (Wattage) | 6.5 W | Lumens | 500 lm |
Color Temperature | 3000 K | Average Life | 15000 hr |
DLC | N | Color Rendering Index (CRI) | 80 |
Beam Angle | 40° | Voltage Rating | 120 V |
Dimmable | Yes | Temperature Rating | -20 to 40 °C |
Incandescent Equivalent Wattage | 50 W | Diameter | 50 mm |
Maximum Overall Length | 52 mm | Standards | cULus Listed, FC Certified, RoHS Compliant, Energy Star Certified, ICES-005 |
UPC | 069549663060 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |