
STANDARD PRODUCTS 66308 6.5W 120V 4000K 500LM Choice Series MR16 GU10 Base Dimmable LED Lamp, Neutral White
Description
PRODUCT FEATURES:- Shape:MR16- Volts (V):120- Average Life (Hours):15000- Initial Lumens:500- Dimmable:yes- Center Beam Candlepower (CBCP):778- Colour Temperature (K):4000- Colour:Neutral White- Heat Sink Colour:White- Beam Angle (°):40- Lumen Per Watt:77- Base:GU10- Watts (W):6.5- Colour Rendering Index (CRI):80
Specifications
Brand Name | Standard Products | Item Name | MR16 Reflector LED Bulb |
Designation | GU10/6.5W/40K/40/CHOICE/STD | Bulb Shape | MR16 |
Bulb Base | GU10 | Power (Wattage) | 6.5 W |
Lumens | 500 lm | Color Temperature | 4000 K |
Average Life | 15000 hr | Light Color | Neutral White |
DLC | N | Color Rendering Index (CRI) | 80 |
Beam Angle | 40° | Center Beam Candle Power | 778 cd |
Voltage Rating | 120 V | Dimmable | Yes |
Temperature Rating | -20 to 40 °C | Diameter | 2 in |
Maximum Overall Length | 2-1/2 in | Standards | cULus Listed, FCC Certified, Energy Star Certified, ICES005 Standard |
UPC | 069549663084 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |