Abbotsford
Final sale
iwaledgu65w30k500l

STANDARD PRODUCTS 66306 6.5W 120V 3000K 500LM MR16 GU10 Base Choice Series Dimmable LED Lamp, Warm White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:66306

Description

PRODUCT FEATURES:- Shape: MR16- Volts (V): 120- Average Life (Hours): 15000- Initial Lumens: 500- Dimmable: yes- Center Beam Candlepower (CBCP): 778- Colour Temperature (K): 3000- Colour: Warm White- Heat Sink Colour: White- Beam Angle (°): 40- Lumen Per Watt: 77- Base: GU10- Watts (W): 6.5- Colour Rendering Index (CRI): 80- Brand: Standard - Choice- Energy Star: Yes- Warranty (yrs): 3

Specifications

Brand Name Standard Products Item Name MR16 Reflector LED Lamp
Type Dimmable Designation GU10/6.5W/30K/40/CHOICE/STD
Bulb Shape MR16 Bulb Base GU10
Power (Wattage) 6.5 W Lumens 500 lm
Color Temperature 3000 K Average Life 15000 hr
DLC N Color Rendering Index (CRI) 80
Beam Angle 40° Voltage Rating 120 V
Dimmable Yes Temperature Rating -20 to 40 °C
Incandescent Equivalent Wattage 50 W Diameter 50 mm
Maximum Overall Length 52 mm Standards cULus Listed, FC Certified, RoHS Compliant, Energy Star Certified, ICES-005
UPC 069549663060

Packages

1 - UNIT - 1 24 - UNIT - 24