STANDARD PRODUCTS 63995 5W 120V 3000K 452LM MR16 GU10 Base Dimmable LED Reflector Lamp, White
Description
STANDARD’s LED reflectors are ideal for tracks, recessed luminaires and accent lighting in residential, retail, hospitality and commercial applications.PRODUCT FEATURES:- Shape:MR16- Volts (V):120- Average Life (Hours):40000- Initial Lumens:452- Dimmable:yes- Colour Temperature (K):3000- Beam Angle (°):38- Lumen Per Watt:90- Base:GU10- Watts (W):5- Maximum Overall Length mm (in):55 (2 5/32)- Colour Rendering Index (CRI):83- Brand:Standard- Energy Star:Yes- Warranty (yrs):3
Specifications
Brand Name | Standard Products | Item Name | MR16 Reflector Bulb |
Type | LED | Bulb Overall Shape | Reflector |
Designation | LED/GU10/5W/30K/38/STD | Bulb Shape | MR16 |
Bulb Base | GU10 | Power (Wattage) | 5 W |
Lumens | 452 lm | Color Temperature | 3000 K |
Light Color | 830 Warm White | DLC | N |
Color Rendering Index (CRI) | 83 | Beam Angle | 38° |
Center Beam Candle Power | 937 cd | Voltage Rating | 120 V |
Dimmable | Yes | Diameter | 50 mm |
Maximum Overall Length | 55 mm | UPC | 069549639959 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |