![iwaledgu107w30k38elume](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164288801.jpg?preset=medium)
STANDARD PRODUCTS 64636 7W 120V 3000K 35º Beam Angle GU10 E-LUME LED Lamp, White
Description
The perfect replacement for traditional lamps, E-LUME LED lamps offer good value with great performance while providing bright clean light and consistent colour from lamp to lamp.
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | MR16 Reflector Bulb | Type | LED |
Bulb Overall Shape | Reflector | Designation | LED/GU10/7W/30K/38/ELUME |
Bulb Shape | MR16 | Bulb Base | GU10 |
Power (Wattage) | 7 W | Lumens | 553 lm |
Color Temperature | 3000 K | Average Life | 25000 hr |
Light Color | Warm | Color Rendering Index (CRI) | 84 |
Beam Angle | 38° | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Diameter | 49 mm | Maximum Overall Length | 53.5 mm |
UPC | 069549646360 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |