
7W 120V Standard LED Lamp, ES16, GU10, 3000K, Elume
Description
E-Lume™ LED Lamp offers good value with great performance while providing bright clean light and consistent colour from lamp to lamp. It features energy efficient, dimmable and long life. Suitable for use in damp locations. Track, recessed and accent light applications.
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™, Generic |
Item Name | MR16 Reflector LED Lamp | Bulb Overall Shape | Reflector |
Designation | LED/GU10/7W/30K/40/ELUME | Bulb Shape | ES16 |
Power (Wattage) | 7 W | Lumens | 520 lm |
Average Life | 40000 hr | Light Color | Warm White |
Voltage Rating | 120 V | Dimmable | Yes |
Environmental Conditions | Damp Location | Application | Track, Recessed and Accent Light |
UPC | 069549636088 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |