STANDARD PRODUCTS 64007 6.5W 12V 2700K 599LM MR16 GU5.3 Base Dimmable LED Reflector Lamp
Description
Allowing you to focus light where it matters, these LED reflectors will not let your colours fade. Reduce energy consumption and protect all goods and materials that are sensitive to heat and UV emissions.STANDARD’s LED reflectors are ideal for tracks, recessed luminaires and accent lighting in residential, retail, hospitality and commercial applications.FEATURES:• Shape: MR16• Base: GU5.3• Wattage: 6.5 W• Lamp voltage: 12VAC• Colour temperature: 2 700K• Average life (L70 hours): 40 000• Initial lumens: 599 Lumens• Initial lumens per watt: 92 lm/W• CRI: 81• R9: 5• Beam angle: 38 Degrees• CBCP: 1 307• Power factor: 0.80
Specifications
Brand Name | Standard Products | Item Name | MR16 Reflector Bulb |
Type | MR & ES | Designation | LED/MR16/6.5W/27K/38/STD |
Bulb Shape | MR16 | Bulb Base | GU5.3 |
Power (Wattage) | 6.5 W | Lumens | 599 lm Initial |
Color Temperature | 2700 K | Average Life | 40000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 81 |
Beam Angle | 38° | Center Beam Candle Power | 1307 cd |
Voltage Rating | 12 VAC | Frequency Rating | 60 Hz |
Bulb Color/Finish | White | Dimmable | Yes |
Temperature Rating | -40 to 104 °F | Incandescent Equivalent Wattage | 50 W |
Diameter | 50 mm | Maximum Overall Length | 48 mm |
Environmental Conditions | Damp Location Rated | For Use With | Dimmers |
Standards | cULus, cETLus Listed, RoHS Compliant, FC, Energy Star Certified | Application | For Tracks, Recessed Luminaires and Accent Lighting in Residential, Retail and Hospitality Applications |
UPC | 069549640078 |
Packages
1 - UNIT - 1 |