STANDARD PRODUCTS 64008 6.5W 12V 3000K 595LM MR16 LED Reflector Lamp
Description
Allowing you to focus light where it matters, these LED reflectors will not let your colours fade. Choose from many sizes, colour temperatures and beamdistributions to create the perfect lighting with consistent lamp to lamp colour. Reduce energy consumption and protect all goods and materials that are sensitive to heat and UV emissions.STANDARD’s LED reflectors are ideal for tracks, recessed luminaires and accent lighting in residential, retail, hospitality and commercial applications.
Specifications
Brand Name | Standard Products | Item Name | MR16 Reflector Bulb |
Type | LED | Bulb Overall Shape | Reflector |
Designation | LED/MR16/6.5W/30K/38/STD | Bulb Shape | MR16 |
Bulb Base | GU5.3 | Power (Wattage) | 6.5 W |
Lumens | 595 lm | Color Temperature | 3000 K |
Average Life | 40000 hr | Light Color | 830 Warm White |
DLC | N | Color Rendering Index (CRI) | 83 |
Beam Angle | 38° | Center Beam Candle Power | 1213 cd |
Voltage Rating | 12 VAC | Bulb Color/Finish | Frosted |
Dimmable | Yes | Diameter | 50 mm |
Maximum Overall Length | 48 mm | UPC | 069549640085 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |