
STANDARD PRODUCTS 63605 7W 120V Standard LED Lamp, MR16, GU5.3, 3000K, Elume
Description
LED MR16 GU5.3 7W 12V 3K 25° 520lm ELUME
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | MR16 Reflector Bulb | Type | LED |
Bulb Overall Shape | Reflector | Designation | LED/MR16/7W/30K/25/ELUME |
Bulb Shape | MR16 | Bulb Base | GU5.3 |
Power (Wattage) | 7 W | Lumens | 520 lm |
Color Temperature | 3000 K | Average Life | 40000 hr |
Light Color | 830 Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 25° | Center Beam Candle Power | 2000 cd |
Voltage Rating | 12 VAC | Bulb Color/Finish | Frosted |
Dimmable | Yes | Diameter | 50 mm |
Maximum Overall Length | 47 mm | UPC | 069549636057 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |