
STANDARD PRODUCTS 62891 7W 12V MR16 Dimmable LED Lamp
Description
AMBIANCE AMBER lamps deliver warm lighting creating a comfortable and cozy atmosphere. These lamps offer style while minimizing energy and maintenance costs compared to incandescent equivalents. Completely dimmable, they allow the user to create a desired mood for any occasion. Perfect for restaurants, lounges, spas and patios.
Specifications
Brand Name | Standard Products | Sub Brand | Amber |
Type | MR & ES | Lumens | 470 lm |
Average Life | 25000 hr | Voltage Rating | 12 V |
UPC | 069549628915 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |