![iwamr1612v65w30k35choice](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/332001433.jpg?preset=medium)
STANDARD PRODUCTS 6.5W 500LM 3000K MR16 Dimmable LED Lamp
Description
This Standard® Choice Series MR16 LED reflector is dimmable, Energy Star qualified and has a 35° beam angle.
Specifications
Brand Name | Standard Products | Item Name | LED Lamp |
Designation | MR16/12V/6.5W/30K/35/CHOICE/STD | Bulb Shape | MR16 |
Bulb Base | GU5.3 | Power (Wattage) | 6.5 W |
Lumens | 500 lm | Color Temperature | 3000 K |
Average Life | 25000 hr | DLC | N |
Series/Model | Choice | Color Rendering Index (CRI) | >=80 |
Beam Angle | 35° | Center Beam Candle Power | 1772 cd |
Voltage Rating | 12 VAC | Dimmable | Yes |
Incandescent Equivalent Wattage | 50 W | Diameter | 1-31/32 in |
Height | 1-7/8 in | Environmental Conditions | Damp Location Rated |
Standards | cULus Listed, Energy Star Certified | UPC | 069549663107 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |