Abbotsford
iwamr167wled3000kdim

7W 12V 30K STANDARD MR16 Dimmable LED

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63095

Description

LED MR16 GU5.3 7W 12V 3K 38° 500lm STD

Specifications

Brand Name Standard Products Sub Brand Generic
Item Name MR16 Reflector LED Bulb Type MR & ES
Designation LED/MR16/7W/30K/38/STD Bulb Shape MR16
Power (Wattage) 7 W Lumens 500 lm
Color Temperature 3000 K Average Life 40000 hr
Light Color Warm White Beam Angle 38°
Voltage Rating 12 V UPC 069549630956

Packages

1 - UNIT - 1 24 - UNIT - 24