STANDARD PRODUCTS 66354 7W 120V 3000K 500LM Choice Series MR16 Medium Base Dimmable LED Lamp, Warm White
Description
PRODUCT FEATURES:- Shape:MR16- Volts (V):120- Average Life (Hours):15000- Initial Lumens:500- Dimmable:yes- Center Beam Candlepower (CBCP):1321- Colour Temperature (K):3000- Colour:Warm White- Heat Sink Colour:White- Beam Angle (°):35- Lumen Per Watt:71- Base:Med Base E26- Watts (W):7- Maximum Overall Length mm (in):53 (2 3/32)- Colour Rendering Index (CRI):83
Specifications
Brand Name | Standard Products | Item Name | MR16 Reflector LED Lamp |
Type | Dimmable | Designation | MR16E26/7W/30K/35/CHOICE/STD |
Bulb Shape | MR16 | Bulb Base | E26 Medium Screw |
Power (Wattage) | 7 W | Lumens | 500 lm |
Color Temperature | 3000 K | Average Life | 15000 hr |
DLC | N | Color Rendering Index (CRI) | 83 |
Beam Angle | 35° | Voltage Rating | 120 V |
Dimmable | Yes | Temperature Rating | -20 to 45 °C |
Incandescent Equivalent Wattage | 50 W | Diameter | 53 mm |
Maximum Overall Length | 50 mm | Standards | cULus Listed, FC Certified, RoHS Compliant, Energy Star Certified, ICES-005 |
UPC | 069549663541 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 |