![sat65mr16led4030k12v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10613375.jpg?preset=medium)
SATCO LIGHTING S9496 6.5W 12V 3000K MR16 GU5.3 Base Dimmable LED Lamp - 40° Beam Spread, Warm White
Description
Silver back MR16 reflector. Direct replacement for 50 W halogen lamps. Approved for enclosed fixtures, dimmable.
Specifications
Brand Name | Satco Products | Item Name | MR16 Reflector LED Bulb |
Type | Dimmable | Designation | 6.5MR16/LED/40'/30K/12V |
Bulb Shape | MR16 | Bulb Base | GU5.3 |
Power (Wattage) | 6.5 W | Lumens | 500 lm |
Color Temperature | 3000 K | Average Life | 25000 hr |
Light Color | Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 40° | Voltage Rating | 12 VAC/DC |
Bulb Color/Finish | Silver Back | Dimmable | Yes |
Diameter | 2 in | Maximum Overall Length | 1.78 in |
UPC | 045923094965 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |