SATCO LIGHTING S11271 5.5W 120V MR16 LED RGB Lamp, White
Description
5.5 W, MR16 LED, tunable white, Starfish IOT, 120 V, 400 lumens, RGBW.
Specifications
Brand Name | Satco Products | Item Name | MR16 LED Lamp |
Type | MR | Bulb Base Group | Bi-Pin |
Designation | 5.5MR16/GU10/RGB/TW/SF | Bulb Shape | MR16 |
Bulb Base | GU10 Bi-Pin | Power (Wattage) | 5.5 W |
Lumens | 400 lm | Color Temperature | 2700 K (Warm White)/5000 K (Cool White) |
Average Life | 25000 hr | Light Color | RGB, Tunable White |
Color Rendering Index (CRI) | 80 | Beam Angle | 50° |
Voltage Rating | 120 V | Frequency Rating | 60 Hz |
Material | Aluminum,Plastic | Bulb Color/Finish | White/Clear |
Dimmable | Yes | Temperature Rating | -20 to 45 °C |
Incandescent Equivalent Wattage | 50 W | Diameter | 2.2 in |
Maximum Overall Length | 1.97 in | Standards | cULus Listed, Damp Location Rated, Enclosed Fixture Rated, Energy Star Certified, FCC Approved, RoHS Compliant |
UPC | 045923112713 |
Packages
1 - UNIT - 1 |