![stn65gu1030kfl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/477253912.jpg?preset=medium)
STANPRO 69231 6.5W 120V 3000K Choice Series GU10 LED Reflector
Description
LED Reflectors Choice Series are ideal for tracks, recessed luminaires and accent lighting in residential, retail, hospitality and commercial applications.
Specifications
Brand Name | Stanpro | Sub Brand | Choice |
Item Name | Reflector LED Bulb | Designation | GU10/S2/6.5W/30K/40/CHOICE/STD |
Bulb Shape | MR16 | Bulb Base | GU10 |
Power (Wattage) | 6.5 W | Lumens | 589 lm |
Color Temperature | 3000 K | Average Life | 25000 hr |
Color Rendering Index (CRI) | 83 | Beam Angle | 40° |
Center Beam Candle Power | 851 cd | Voltage Rating | 120 VAC |
Frequency Rating | 60 Hz | Bulb Color/Finish | White |
Dimmable | Yes | Temperature Rating | -20 to 40 °C |
Diameter | 2 in | Maximum Overall Length | 2-1/8 in |
Environmental Conditions | Damp Location Rated | Standards | cULus Listed, Energy Star Certified, FCC Compliant, RoHS Compliant |
UPC | 069549025622 |
Packages
1 - UNIT - 1 |