![phi10mr16f242700dimho](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698853.jpg?preset=medium)
PHILIPS LIGHTING 432393 10W 12V 2700K Philips MR16 Dimmable LED Lamp
Description
Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatability allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.
Specifications
Brand Name | Philips Lighting | Item Name | MR16 Reflector Bulb |
Designation | 10MR16/F24 2700 DIM | Bulb Shape | MR16 |
Bulb Base | GU5.3 | Power (Wattage) | 10 W |
Lumens | 640 lm | Color Temperature | 2700 K |
Light Color | 827 Very Warm White | Color Rendering Index (CRI) | 80 |
Beam Angle | 24° | Center Beam Candle Power | 3200 cd |
Bulb Color/Finish | Frosted | Dimmable | Yes |
Diameter | 54.5 mm | Standards | Energy Efficiency Class A Certified |
UPC | 046677432393 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |