PHILIPS LIGHTING 432435 10W 12V 3000K Philips MR16 GU5.3 Dimmable LED Lamp, White
Description
Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatability allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.
Specifications
Brand Name | Philips Lighting | Item Name | MR16 Reflector LED Lamp |
Bulb Overall Shape | Reflector | Bulb Shape | MR16 |
Bulb Base | GU5.3 | Power (Wattage) | 10 W |
Lumens | 650 lm | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 80 | Beam Angle | 36° |
Center Beam Candle Power | 1885 cd | Voltage Rating | 12 V |
Bulb Color/Finish | White/Frosted | Dimmable | Yes |
Diameter | 54.5 mm | Maximum Overall Length | 50.3 mm |
UPC | 046677432430 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |