![phi10mrx16/f35/4000dimho](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11699940.jpg?preset=medium)
PHILIPS LIGHTING 432443 10W 36 Degree 4000K Philips GU5.3 Base MR16 Dimmable LED Lamp, White
Description
LED Lamp with reflector MR type.
Specifications
Brand Name | Philips Lighting | Item Name | MR16 Reflector LED Lamp |
Type | Flood | Designation | 10MRX16/F35 4000 DIM HO |
Bulb Shape | MR16 | Bulb Base | GU5.3 |
Power (Wattage) | 10 W | Lumens | 650 lm |
Color Temperature | 4000 K | Average Life | 25000 hr |
Light Color | Cool White | Color Rendering Index (CRI) | 82 |
Beam Angle | 35° | Center Beam Candle Power | 2260 cd |
Voltage Rating | 12 V | Bulb Color/Finish | Clear |
Dimmable | Yes | Incandescent Equivalent Wattage | 75 W |
Diameter | 2 in | Maximum Overall Length | 2.2 in |
Standards | Energy Star Certified | UPC | 046677432447 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |