
SIGNIFY 414680 LAMP LED MR16 7W 27K DIM414680
Description
7MR16/END/F24 2700 DIM10/1. Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatibility allows for operation on a wider range of transformers. These lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.
Specifications
Brand Name | Philips Lighting | Item Name | MR16 Reflector LED Lamp |
Bulb Overall Shape | Reflector | Bulb Shape | MR16 |
Bulb Base | GU5.3 | Power (Wattage) | 7 W |
Lumens | 360 lm | Color Temperature | 2700 K |
Light Color | Warm White | Color Rendering Index (CRI) | 82 |
Beam Angle | 24° | Center Beam Candle Power | 1470 cd |
Voltage Rating | 12 V | Bulb Color/Finish | White |
Dimmable | Yes | Maximum Overall Length | 53.7 mm |
UPC | 046677414689 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |